Shop All PCV Valves
Dorman
PCV Valve Elbow, 47079
Mfr # 47079
Zoro # G5674129
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.988 in
- Vehicle Fit Dodge 2003-94, Jeep 2006-91
- Material Plastic
- Inside Dia. 0.728 in
- Attachment Method Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 47079
- Zoro # G5674129
- UPC # 37495470797
- Country of Origin China
- Category PCV Valves
Dimensions
Outside Dia. | 0.988 in |
Inside Dia. | 0.728 in |
Details
Vehicle Fit | Dodge 2003-94, Jeep 2006-91 |
Material | Plastic |
Item | PCV Elbow |
Attachment Method | Push On |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVERKING Seat Covers in Neosupreme for 20112012 Toyota FJ, CSC2A7TT7774 (CSC2A7TT7774)
- SEACHOICE Horizontal Mount Stainless Steel Masthead All-Round White Light (5981)
- DORMAN Fuel Tank Strap, 578-191 (578-191)
- LISLE Battery Side Terminal Cleaner Brush (11400)
- DORMAN PCV Valve Grommet, 42061 (42061)
- DORMAN PCV Valve Grommet, 42320 (42320)
- DORMAN PCV Valve Elbow, 46025 (46025)
- DORMAN PCV Valve Elbow, 46051 (46051)
- DORMAN PCV Valve Elbow, 47029 (47029)
- DORMAN PCV Valve Tubing, 46034 (46034)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47057 (47057)
- Dorman PCV Valves