Shop All PCV Valves
Dorman
PCV Valve Elbow, 47057
Mfr # 47057
Zoro # G5720222
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Vehicle Fit Dodge 2003-94, Jeep 2004-94
- Inside Dia. 0.728 in
- Attachment Method Push On
- Outside Dia. 0.988 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 47057
- Zoro # G5720222
- UPC # 37495470575
- Country of Origin China
- Category PCV Valves
Dimensions
Inside Dia. | 0.728 in |
Outside Dia. | 0.988 in |
Details
Material | Plastic |
Item | PCV Elbow |
Vehicle Fit | Dodge 2003-94, Jeep 2004-94 |
Attachment Method | Push On |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT 89-07 Ford E150-F550 Super-Duty Fuel Tank Cap, Fc920 (FC920)
- PROJE PREMIUM CAR CARE Plush Blue Microfiber Towel 6-Pack - 400GSM Detailing Towel (BLUEPRO)
- SHIELDS Marine flex Water Exhaust Series 250 Hose with Wire, 3" x 2' (116-250-3000-24)
- WIX FILTERS Air Filter #Wix Wa10941 (WA10941)
- DORMAN PCV Valve Elbow, 46025 (46025)
- DORMAN PCV Valve Grommet, 42052 (42052)
- DORMAN PCV Valve Elbow, 47046 (47046)
- DORMAN PCV Valve Elbow, 46035 (46035)
- DORMAN PCV Valve Grommet, 42339 (42339)
- DORMAN PCV Valve Grommet, 42061 (42061)
- MOTORMITE Pcv Valve Tube Pcv Valve Tubin, 46052 (46052)
- Dorman PCV Valves