Shop All PCV Valves
Dorman
PCV Valve Elbow, 47032
Mfr # 47032
Zoro # G5720721
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Inside Dia. 0.55 in
- Outside Dia. 0.55 in
- Vehicle Fit Ford 1997-68, Lincoln 1985-68, Mercury 1985-68
- Attachment Method Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 47032
- Zoro # G5720721
- UPC # 37495470322
- Country of Origin China
- Category PCV Valves
Dimensions
Inside Dia. | 0.55 in |
Outside Dia. | 0.55 in |
Details
Item | PCV Elbow |
Material | Plastic |
Vehicle Fit | Ford 1997-68, Lincoln 1985-68, Mercury 1985-68 |
Attachment Method | Push On |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 50 Amp 125V Power Inlet w/ Stainless Steel Trim (6353EL-B)
- HOLLEY ELECT FUEL PUMP 25 GPH 1.5-2.5 PSI (12-425)
- GROTE Cable, Low Temp, 7 Cond, 6/12, 1/10, 100 ft. (82-5826)
- UWS 42 X 19 1/4 X 18 CHEST BOX (TBC-42)
- DORMAN PCV Valve Grommet, 42339 (42339)
- DORMAN PCV Valve Diaphragm, 917-064 (917-064)
- DORMAN PCV Valve Grommet, 42061 (42061)
- DORMAN PCV Valve Elbow, 46022 (46022)
- DORMAN PCV Valve Elbow, 46027 (46027)
- DORMAN PCV Valve Elbow, 46023 (46023)
- DORMAN PCV Valve Elbow, 46025 (46025)
- Dorman PCV Valves