Shop All PCV Valves
Dorman
PCV Valve Elbow, 46025
Mfr # 46025
Zoro # G5722882
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Outside Dia. 0.906 in
- Inside Dia. 0.684 in
- Attachment Method Push On
- Vehicle Fit Ford 2005-97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 46025
- Zoro # G5722882
- UPC # 37495460255
- Country of Origin China
- Category PCV Valves
Dimensions
Outside Dia. | 0.906 in |
Inside Dia. | 0.684 in |
Details
Material | Rubber |
Item | PCV Elbow |
Attachment Method | Push On |
Vehicle Fit | Ford 2005-97 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMAX Trimax SXT3 Stainless Steel Key Receiver Lock - 5/8" x 2-3/4" Span (SXT3)
- WEATHERTECH Front and Rear Floorliners, 44607-1-3 (44607-1-3)
- WESTIN Sure-Grip Running Boards (27-6145)
- ZEROSTART Flowstart Circulation Heater, 1000W 120V (3305106)
- DORMAN PCV Valve Grommet, 42320 (42320)
- DORMAN PCV Valve Elbow, 47056 (47056)
- DORMAN PCV Valve Grommet, 42062 (42062)
- DORMAN PCV Valve Elbow, 46051 (46051)
- DORMAN 46017 PCV End Assembly (46017)
- DORMAN PCV Valve Elbow, 46035 (46035)
- BECK/ARNLEY PCV Valve, 045-0301 (045-0301)
- Dorman PCV Valves