Shop All PCV Valves
Dorman
PCV Valve Elbow, 46023
Mfr # 46023
Zoro # G5715033
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. 0.959 in
- Outside Dia. 1.271 in
- Attachment Method Push On
- Vehicle Fit Ford Ranger 2008-04, Ford Taurus 2005-00, Mercury Sable 2005-00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 46023
- Zoro # G5715033
- UPC # 37495460231
- Country of Origin China
- Category PCV Valves
Dimensions
Inside Dia. | 0.959 in |
Outside Dia. | 1.271 in |
Details
Material | Rubber |
Attachment Method | Push On |
Vehicle Fit | Ford Ranger 2008-04, Ford Taurus 2005-00, Mercury Sable 2005-00 |
Item | PCV Elbow |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 194R, 3.8W, T3 1/4, 14V, PK10 (194R-10PK)
- ILC Replacement For GE GENERAL ELECTRIC GE 44 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1VQ5-9)
- STAMPEDE 2011-2012 FORD EDGE SMOKE BUGSHIELD (2152-2)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41411)
- DORMAN PCV Valve Grommet, 42339 (42339)
- DORMAN PCV Valve Elbow, 47032 (47032)
- DORMAN PCV Valve Grommet, 42320 (42320)
- DORMAN PCV Valve Grommet, 42052 (42052)
- DORMAN PCV Valve Elbow, 47029 (47029)
- DORMAN PCV Valve Hose, 47128 (47128)
- STANDARD IGNITION PCV Valve, V237 (V237)
- Dorman PCV Valves