Shop All PCV Valves
Dorman
PCV Valve Elbow, 46022
Mfr # 46022
Zoro # G5712251
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 2004-97
- Attachment Method Push On
- Outside Dia. 1.272 in
- Inside Dia. 0.958 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 46022
- Zoro # G5712251
- UPC # 37495460224
- Country of Origin China
- Category PCV Valves
Dimensions
Outside Dia. | 1.272 in |
Inside Dia. | 0.958 in |
Details
Vehicle Fit | Ford 2004-97 |
Item | PCV Elbow |
Attachment Method | Push On |
Material | Rubber |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS Standard One Hand Jack Tool (OHJ)
- A & I PRODUCTS Weather Strip Seal, Glass Mounting, 792" Long 16" x16" x9" (A-AL164267)
- AGS Domestic Steel Brake Line, 1/4 x 30, BL-430 (BL-430)
- PYLE 6.5'' 300 Watt Mid Bass Woofer (PLG64)
- DORMAN PCV Valve Elbow, 47038 (47038)
- DORMAN PCV Valve Grommet, 42048 (42048)
- DORMAN PCV Valve Elbow, 47029 (47029)
- DORMAN PCV Valve Grommet, 42067 (42067)
- DORMAN PCV Valve Elbow, 46051 (46051)
- DORMAN PCV Valve Elbow, 47056 (47056)
- DORMAN PCV Valve Hose, 47128 (47128)
- Dorman PCV Valves