Shop All Brake Parts
Dorman
Parking Brake Strut - Rear Right, 21137
Mfr # 21137
Zoro # G5723479
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 0.98 in
- Vehicle Fit Ford 1994-74, Lincoln 1990-80, Mercury 1991-74
- Length 6.85 in
- Position Rear Left; Rear Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 21137
- Zoro # G5723479
- UPC # 37495211376
- Country of Origin China
- Category Brake Parts
Dimensions
Width | 0.98 in |
Length | 6.85 in |
Slot Width | 0.28 in; 1/4 in |
Details
Item | Brake Bar Lever |
Material | Steel |
Vehicle Fit | Ford 1994-74, Lincoln 1990-80, Mercury 1991-74 |
Position | Rear Left; Rear Right |
Shape | Rectangular |
Thickness | 0.17 in |
Color | Yellow Zinc |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade (W1-26)
- FAIRCHILD INDUSTRIES F4082 - 1964-1968 Ford Mustang Rear Window Seal (F4082)
- PETERSON TRACTOR LIGHT4""X6""FLOOD (V504HF)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK2680 (6PK2680)
- DORMAN Parking Brake Hardware Kit, HW7361 (HW7361)
- DORMAN Shift Interlock Solenoid, 924-977 (924-977)
- DORMAN 13949 Bleeder Screw Assortment Kit (13949)
- DORMAN OE Replacement 3012 Length Single Hose (H620626)
- DORMAN Parking Brake Strut - Rear Left, 21147 (21147)
- DORMAN Brake Backing Plate - Front, 924-236 (924-236)
- MOTORMITE BLEEDER SCREWS 3/8-24 X 1-1/4 IN (13901)
- Dorman Automotive Brakes