Shop All Brake Parts
Dorman
Parking Brake Strut - Rear Right, 21129
Mfr # 21129
Zoro # G5647973
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-1/2 in
- Vehicle Fit GENERAL MOTORS 1996-64
- Color Brass
- Position Rear Left; Rear Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 21129
- Zoro # G5647973
- UPC # 37495211291
- Country of Origin China
- Category Brake Parts
Dimensions
Length | 9-1/2 in |
Details
Item | Brake Bar Lever |
Vehicle Fit | GENERAL MOTORS 1996-64 |
Color | Brass |
Position | Rear Left; Rear Right |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION DIST CAP/ROTOR GM EXT COIL (8406)
- A & I PRODUCTS Ground Strap, 7", 2 Ga. 8" x1" x0.2" (A-26A307)
- RUBBERMASTER 9x3.50-4 Bias Industrial Tube With TR87 Valve (250085)
- AMERICAN FORGE & FOUNDRY Barrel Pumps - Lever Action (8055)
- DORMAN Parking Brake Hardware Kit, HW7361 (HW7361)
- DORMAN Disc Brake Caliper Bolt Or Pin, Hw14193 (HW14193)
- DORMAN 13949 Bleeder Screw Assortment Kit (13949)
- DORMAN Parking Brake Pedal Pad, 20742 (20742)
- DORMAN Splash Shield Retainer Clips (961-037)
- DORMAN Shift Interlock Solenoid, 924-981 (924-981)
- SUR&R Nut, Inverted Flare, 3/16" Tube, Steel, PK4 (BR145)
- Dorman Automotive Brakes