Shop All Automotive Warning & Marker Lights
Dorman
Parking Brake Lever Kit, 924-744
Mfr # 924-744
Zoro # G7666475
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bell Crank
- Material Steel
- Thickness 4 mm
- Vehicle Fit Chrysler 2019-04, Dodge 2019-05, Infiniti 2013-04, Nissan 2017, Nissan 2015-04
- Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 924-744
- Zoro # G7666475
- UPC # 19495515883
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Width | 15 mm |
Length | 97 mm |
Details
Shape | Bell Crank |
Material | Steel |
Thickness | 4 mm |
Vehicle Fit | Chrysler 2019-04, Dodge 2019-05, Infiniti 2013-04, Nissan 2017, Nissan 2015-04 |
Item | Parking Brake Lever Kit |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPS FILTR AIR CLNR 25X20X6"" (A201-SGM-11R)
- ANCO Anco Wiper Products, A-24-M (A-24-M)
- APEX Cargo Carrier, Silver, Single, 32" W (UCC500)
- SEA-DOG Sea-Dog 520045-1 Plugmate Garboard Wrench (520045-1)
- DORMAN Parking Brake Lever Kit, 924-741 (924-741)
- DORMAN Parking Brake Release Handle, 924-305 (924-305)
- DORMAN Parking Brake Pedal Release Cable, 924-315 (924-315)
- DORMAN Roof Marker Light, 69995 (69995)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 4 L (M23015Y)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A-VM)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-A)
- Dorman Automotive Warning & Marker Lights