Shop All Automotive Warning & Marker Lights
Dorman
Parking Brake Lever Kit, 924-743
Mfr # 924-743
Zoro # G7670151
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Bushings
- Position Left; Right
- Material Steel
- Thickness 5.4 mm
- Width 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-743
- Zoro # G7670151
- UPC # 19495515876
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Width | 24 mm |
Length | 90 mm |
Details
Includes | (2) Bushings |
Position | Left; Right |
Material | Steel |
Thickness | 5.4 mm |
Shape | Bell Crank |
Vehicle Fit | Cadillac 2009-02, Chevrolet 2018-99, Ford 2014-05, GMC 2018-99, Hummer 2009-06 |
Item | Parking Brake Lever Kit |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Lens, Round, Red (91482)
- MAXXIMA Work Light (MWL-19-B)
- PERFORMANCE TOOL Carbon & Gasket Scraper, W234C (W234C)
- SPEC-D TUNING 01-11 Ford Ranger Black Euro Headlight With Corner (2LCLH-RAN01JM-RS)
- DORMAN Parking Brake Pedal Release Cable, 924-315 (924-315)
- DORMAN Parking Brake Release Handle, 924-305 (924-305)
- DORMAN Roof Marker Light, 69995 (69995)
- DORMAN Parking Brake Lever Kit, 924-741 (924-741)
- ECCO Mounting Plate, Black, 7/64" H (EZ2000HBT)
- ECCO Warning Light, LED, Amber (ED0002A)
- ECCO Beacon Light, Plastic, 3-29/32" H (6465A)
- Dorman Automotive Warning & Marker Lights