Shop All Automotive Warning & Marker Lights
Dorman
Parking Brake Lever Kit, 924-741
Mfr # 924-741
Zoro # G7704984
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.53 in
- Material Steel
- Thickness 0.19 in
- Shape Bell Crank
- Length 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-741
- Zoro # G7704984
- UPC # 19495515852
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Width | 1.53 in |
Length | 3.66 in |
Details
Material | Steel |
Thickness | 0.19 in |
Shape | Bell Crank |
Item | Parking Brake Lever Kit |
Vehicle Fit | Ford 2008-99, Lincoln 2011-04, Lincoln 2002-99 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Formula 9862 Cleaner/Degreaser, 125 lb Drum, Concentrated, Water Based (62742)
- PERFORMANCE TOOL Gm 2.2 Liter Filter Wrench, W80678 (W80678)
- BENNETT MARINE Hydraulic Tubing - 30 (T1125-30)
- WIX FILTERS Engine Oil Filter #Wix 51004 (51004)
- DORMAN Parking Brake Lever Kit, 924-743 (924-743)
- DORMAN Parking Brake Release Handle, 924-305 (924-305)
- DORMAN Parking Brake Pedal Release Cable, 924-315 (924-315)
- DORMAN Roof Marker Light, 69995 (69995)
- ECCO LED, Directional, 4 LEDs, Surface Mount, Red (ED3704R)
- TECNIQ Mini Pc Sidemarker Amber Lens (TQ S34-AA 00-1)
- OPTRONICS Optronics O24-MC44RS Surface Mount Marker & ClearanceLights with Reflex; Red (O24-MC44RS)
- Dorman Automotive Warning & Marker Lights