Shop All Brake Parts
Dorman
Parking Brake Kit
Mfr # HW17466
Zoro # G800628821
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Colored Springs
- Vehicle Fit BMW X3 2010-04
- Position Rear
- Brake Shoe Length Required 7.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # HW17466
- Zoro # G800628821
- UPC # 885484462977
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Brake Shoe Length Required | 7.34 in |
Brake Shoe Width Required | 1.18 in |
Details
Item | Brake Hardware Kit |
Material | Steel |
Features | Colored Springs |
Vehicle Fit | BMW X3 2010-04 |
Position | Rear |
FMSI Number | S890 |
Description
Parking Brake Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Flood Light, 1-45/64" Depth, 3-51/64" H (EW2471)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 2.25 Oz., PK25 (LH225Z)
- BUYERS PRODUCTS 18x18x36 Inch Pro Series Black Steel Underbody Truck Box (1752805)
- SPEC-D TUNING 02-04 Acura Rsx Halo LED Projector Chrome (2LHP-RSX02-TM)
- DORMAN Brake Dust Shield-1 Pair, 924-223 (924-223)
- DORMAN Parking Brake Hardware Kit, HW7361 (HW7361)
- DORMAN Shift Interlock Solenoid, 924-981 (924-981)
- DORMAN Brake Backing Plate - Front, 924-236 (924-236)
- DORMAN 13949 Bleeder Screw Assortment Kit (13949)
- DORMAN Shift Interlock Solenoid, 924-977 (924-977)
- PARKER Bulkhead Union, Brass, 5/8 in. Tube Size (62NFBH-10)
- Dorman Brake Parts