Shop All Brake Parts
Dorman
Parking Brake Hardware Kit, HW7361
Mfr # HW7361
Zoro # G5584343
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 2011-97
- Brake Type Drum
- FMSI Number 961
- Position Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # HW7361
- Zoro # G5584343
- UPC # 885484087354
- Country of Origin China
- Category Brake Parts
Details
Item | Brake Hardware Kit |
Vehicle Fit | Ford 2011-97 |
Brake Type | Drum |
FMSI Number | 961 |
Position | Rear |
Description
Dorman's Parking Brake Hardware Kit is constructed from high-quality materials for a prolonged service life. The Kit includes everything necessary for a complete repair of the parking brake. First Stop parking brake hardware kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture parking brake hardware kit's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Asm (753-06108)
- RIECO TITAN Rieco Titan 11094 Drill Adapter (11094)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51040)
- OTC Spark Tester, Plastic, Metal (6589)
- DORMAN 13949 Bleeder Screw Assortment Kit (13949)
- DORMAN Brake Backing Plate - Front, 924-236 (924-236)
- DORMAN Shift Interlock Solenoid, 924-977 (924-977)
- DORMAN Brake Dust Shield-1 Pair, 924-223 (924-223)
- DORMAN Brake Proportioning Valve, 905-953 (905-953)
- DORMAN Parking Brake Hardware Kit, HW17393 (HW17393)
- VELVAC Air Assembly Set, 15 ft., FMVSS 106 (022641)
- Dorman Automotive Brakes