Shop All Automotive Wires & Cables
Dorman
Parking Brake Cable - Rear Right, C660257
Mfr # C660257
Zoro # G6832933
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Outer Sleeve Material Rubber
- Features Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design
- Vehicle Fit Chrysler 2007-01, Chrysler 1998, Dodge 2007-01, Dodge 1998, Plymouth 1998
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # C660257
- Zoro # G6832933
- UPC # 82702637845
- Country of Origin China
- Category Automotive Wires & Cables
Dimensions
Conduit Length | 29.88 in |
Details
Housing Color | Black |
Outer Sleeve Material | Rubber |
Features | Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design |
Vehicle Fit | Chrysler 2007-01, Chrysler 1998, Dodge 2007-01, Dodge 1998, Plymouth 1998 |
Item | Parking Brake Cable |
Universal Fit | No |
Includes | Conduit |
Fitting Finish | Zinc Plated |
Position | Rear Right |
Description
Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Axle Shaft Seal - Rear Outer, 13568 (13568)
- BALDWIN FILTERS Air Filter, 12-3/32 x 15-15/32 in. (PA3978)
- TIP TOP TEAK Crystal Deck Cleaner - Quart (2lbs 6oz) (TC 2000)
- LITTLE TREES VENT WRAP NEW CAR 4PK (CTK-52733-24)
- DORMAN Water Temperature Gauge-Mechanical, 7-111 (7-111)
- DORMAN Power Sliding Door Cable - Right, 924-550 (924-550)
- DORMAN Parking Brake Cable - Rear Right, C660002 (C660002)
- DORMAN Interior Rear View Mirror Connector, 76975 (76975)
- DORMAN Parking Brake Cable Equalizer Boxed, 21121 (21121)
- DORMAN Parking Brake Cable - Intermediate, C660195 (C660195)
- STANDARD IGNITION A/C Auto Temp Control Relay Connector, Hp4655 (HP4655)
- Dorman Automotive Wires & Cables