Shop All Automotive Wires & Cables
Dorman
Parking Brake Cable - Rear Right, C660083
Mfr # C660083
Zoro # G6778893
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Conduit
- Features Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design
- Position Rear Right
- Universal Fit No
- Conduit Length 40.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # C660083
- Zoro # G6778893
- UPC # 82702446546
- Country of Origin Iceland
- Category Automotive Wires & Cables
Dimensions
Conduit Length | 40.47 in |
Details
Includes | Conduit |
Features | Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design |
Position | Rear Right |
Universal Fit | No |
Fitting Finish | Zinc Plated |
Item | Parking Brake Cable |
Vehicle Fit | Jeep Grand Cherokee 2004-99 |
Housing Color | Black |
Outer Sleeve Material | Rubber |
Description
Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Tire Inserting Tool, 0.453 or 0.625In, Stl (41-506)
- EXTREME MAX 3006.2783 BoatTector High-Strength Line SnubberStorage Bungee Value-18" w Compact Hooks Blue (3006.2783)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (BF46069)
- FCS STRUTS Lift Support Deck Lid (86952)
- DORMAN Parking Brake Cable Equalizer Boxed, 21121 (21121)
- DORMAN Parking Brake Cable - Rear Left, C660078 (C660078)
- DORMAN Parking Brake Cable - Rear Left, C132246 (C132246)
- DORMAN Parking Brake Cable - Front, C660183 (C660183)
- DORMAN Parking Brake Cable - Rear Right, C660013 (C660013)
- DORMAN Dorman 85264 8 Gauge Butt Connector (D18-85264)
- ANCOR Red 2/0 AWG Battery Cable - Sold By The Foot (1175-FT)
- Dorman Automotive Wires & Cables