Shop All Automotive Wires & Cables
Dorman
Parking Brake Cable - Rear Left, C660078
Mfr # C660078
Zoro # G6784819
product price: $31.05
/ea
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Rear Left
- Universal Fit No
- Fitting Finish Zinc Plated
- Vehicle Fit Ford 2005-00
- Features Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # C660078
- Zoro # G6784819
- UPC # 82702446423
- Country of Origin China
- Category Automotive Wires & Cables
Dimensions
Conduit Length | 69.61 in |
Details
Position | Rear Left |
Universal Fit | No |
Fitting Finish | Zinc Plated |
Vehicle Fit | Ford 2005-00 |
Features | Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design |
Includes | Conduit |
Outer Sleeve Material | Rubber |
Housing Color | Black |
Item | Parking Brake Cable |
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Flare, Elbow, 45 deg., 1/2"x3/8"x3/4" (015986)
- DYNAMIC FRICTION CO Brake Pad Sensor Wire, Front (341-31086)
- GATES Radiator Hose, 7/8 ID x 3 Ft, EPDM (24214)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 50 A (CB185-50)
- DORMAN Parking Brake Cable - Front, C660183 (C660183)
- DORMAN Parking Brake Cable - Rear Left, C660871 (C660871)
- DORMAN Parking Brake Cable - Front, C660652 (C660652)
- DORMAN Auto Trans Shifter Cable, Dorman 905-642 (905-642)
- DORMAN Parking Brake Cable, C95548 (C95548)
- DORMAN Lighter Socket And Removal Tool, Dorman - Help 56457 (56457)
- SPARTAN POWER 20 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-20FT4CBL56)
- Dorman Automotive Wires & Cables