Shop All Automotive Wires & Cables
Dorman
Parking Brake Cable - Intermediate, C660291
Mfr # C660291
Zoro # G6762215
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design
- Universal Fit No
- Outer Sleeve Material Rubber
- Position Intermediate
- Fitting Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # C660291
- Zoro # G6762215
- UPC # 82702602751
- Country of Origin China
- Category Automotive Wires & Cables
Details
Features | Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design |
Universal Fit | No |
Outer Sleeve Material | Rubber |
Position | Intermediate |
Fitting Finish | Zinc Plated |
Item | Parking Brake Cable |
Vehicle Fit | Dodge Dakota 2004-97 |
Housing Color | Natural |
Description
Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER JOHN DEERE AH128449 Replacement/Interchange Spin-On Filter (MF0575541)
- DAYCO Radiator Hose, ID 2 7/8 In, OD 3.3 In (75288GL)
- GROTE Marker Lamp, Reflector, 2-1/2 In, Red (45832)
- MAXXIMA Back Up Lamp, 9 LED, Oval, 12.8V (M63347-KIT)
- DORMAN Parking Brake Cable - Rear Left, C660871 (C660871)
- DORMAN Power Sliding Door Cable - Right, 924-550 (924-550)
- DORMAN Lighter Socket And Removal Tool, Dorman - Help 56457 (56457)
- DORMAN Water Temperature Gauge-Mechanical, 7-111 (7-111)
- DORMAN Parking Brake Cable - Rear Left, C132246 (C132246)
- DORMAN Dorman 84783 2 Wire H8 & H11 Harness Headlight Socket (D18-84783)
- MOTORMITE High Temperature Socket 9005 Bulb Headlight Socke, 84792 (84792)
- Dorman Automotive Electrical