Shop All Automotive Wires & Cables
Dorman
Parking Brake Cable - Intermediate, C660215
Mfr # C660215
Zoro # G6789490
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design
- Vehicle Fit Chevrolet 2004-99, GMC 2004-99
- Position Intermediate
- Outer Sleeve Material Rubber
- Housing Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # C660215
- Zoro # G6789490
- UPC # 82702619056
- Country of Origin China
- Category Automotive Wires & Cables
Details
Features | Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design |
Vehicle Fit | Chevrolet 2004-99, GMC 2004-99 |
Position | Intermediate |
Outer Sleeve Material | Rubber |
Item | Parking Brake Cable |
Housing Color | Natural |
Fitting Finish | Zinc Plated |
Universal Fit | No |
Description
Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORROSION BLOCK Waterproof Grease-14oz Cartridge-Non-Hazmat, Non-Flammable-Non-Toxic (25014)
- AMFLO Tire Repair Inserts For Radials, 4In. (AMF15-184)
- UWS Utility Chest Box, 48", EC20241 (EC20241)
- WISE SEATING Wise Standard Pilot Chair Package w Chair, Cushions, 12 to 18" Adjstbl (8WD015-6-710)
- DORMAN Lighter Socket And Removal Tool, Dorman - Help 56457 (56457)
- DORMAN Parking Brake Cable - Intermediate, C660985 (C660985)
- DORMAN Three Terminal Lamp Socket, 645-118 (645-118)
- DORMAN Parking Brake Cable - Intermediate, C660291 (C660291)
- DORMAN Parking Brake Cable - Rear Right, C660002 (C660002)
- DORMAN Parking Brake Cable - Front, C660183 (C660183)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 48" Length, 5/16" Lugs (4-5MBCRED48)
- Dorman Automotive Wires & Cables