Shop All Automotive Wires & Cables
Dorman
Parking Brake Cable - Intermediate, C660195
Mfr # C660195
Zoro # G6787144
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design
- Outer Sleeve Material Rubber
- Vehicle Fit Cadillac Escalade 2006-02, Cadillac Escalade ESV 2004-03, Chevrolet Tahoe 2006-01, GMC Yukon 2006-01
- Position Intermediate
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # C660195
- Zoro # G6787144
- UPC # 82702619186
- Country of Origin China
- Category Automotive Wires & Cables
Details
Features | Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design |
Outer Sleeve Material | Rubber |
Vehicle Fit | Cadillac Escalade 2006-02, Cadillac Escalade ESV 2004-03, Chevrolet Tahoe 2006-01, GMC Yukon 2006-01 |
Position | Intermediate |
Item | Parking Brake Cable |
Universal Fit | No |
Fitting Finish | Zinc Plated |
Housing Color | Black |
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty Recessed Rope Ring Non-Plated Weldable Bracket (B801)
- BAL BAL 29036B 1,000 lb. Swivel Caster for 1K Tongue Jack (29036B)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6439-00 (20-6439-00)
- BETTER BUILT ALUMINUM TRANSFER TANK 100 GALLON RECTANGLE (37024151)
- DORMAN Parking Brake Cable - Rear Right, C660002 (C660002)
- DORMAN Power Sliding Door Cable - Right, 924-550 (924-550)
- DORMAN Auto Trans Shifter Cable, Dorman 905-642 (905-642)
- DORMAN Lighter Socket And Removal Tool, Dorman - Help 56457 (56457)
- DORMAN Parking Brake Cable 1995-2004 Toyota Tacoma 2.4L 2.7L 3.4L, C660250 (C660250)
- DORMAN Parking Brake Cable, C660780 (C660780)
- SPARTAN POWER Single Red 6 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED6FT2AWG)
- Dorman Automotive Wires & Cables