Shop All Automotive Wires & Cables
Dorman
Parking Brake Cable - Front, C95503
Mfr # C95503
Zoro # G6784852
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Outer Sleeve Material Rubber
- Vehicle Fit Cadillac 2006-02, Chevrolet 2007-99, GMC 2007-99
- Conduit Length 24.8 in
- Fitting Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # C95503
- Zoro # G6784852
- UPC # 82702347829
- Country of Origin China
- Category Automotive Wires & Cables
Dimensions
Conduit Length | 24.8 in |
Details
Housing Color | Black |
Outer Sleeve Material | Rubber |
Vehicle Fit | Cadillac 2006-02, Chevrolet 2007-99, GMC 2007-99 |
Fitting Finish | Zinc Plated |
Includes | Conduit |
Item | Parking Brake Cable |
Features | Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design |
Position | Front |
Universal Fit | No |
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal, Size 15 In (M6-15)
- WIX FILTERS Cartridge Fuel Filter, 33792 (33792)
- JR PRODUCTS GAS SPRING MOUNTING BRACKET (BR-1020)
- KEYSCO TOOLS Auto Dolly, 10 In. W x 12 In. L, PR (77788)
- DORMAN Interior Rear View Mirror Connector, 76975 (76975)
- DORMAN Parking Brake Cable Equalizer Boxed, 21121 (21121)
- DORMAN Power Sliding Door Cable - Right, 924-550 (924-550)
- DORMAN Dorman 84783 2 Wire H8 & H11 Harness Headlight Socket (D18-84783)
- DORMAN Lighter Socket And Removal Tool, Dorman - Help 56457 (56457)
- DORMAN Parking Brake Cable - Rear Right, C660013 (C660013)
- GROTE Wire, 3 Cond, PVC, 14 ga., 100 ft. (82-5520)
- Dorman Automotive Wires & Cables