Shop All Automotive Wires & Cables
Dorman
Parking Brake Cable, C660367
Mfr # C660367
Zoro # G5712443
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ford 2005-99
- Position Intermediate
- Outer Sleeve Material Rubber
- Fit Type Specific
- Housing Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # C660367
- Zoro # G5712443
- UPC # 82702623923
- Country of Origin China
- Category Automotive Wires & Cables
Details
Item | Parking Brake Cable |
Application | Ford 2005-99 |
Position | Intermediate |
Outer Sleeve Material | Rubber |
Fit Type | Specific |
Housing Color | Natural |
Description
Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15400 (15400)
- DILL AIR CONTROLS LARGE BORE STRAIGHT VALVE (DILJ-670R)
- A & I PRODUCTS Air Filter, Prefilter 5.5" x5" x0.5" (A-B1SB7725)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7487)
- DORMAN Parking Brake Cable - Rear Right, C660002 (C660002)
- DORMAN Parking Brake Cable - Intermediate, C660985 (C660985)
- DORMAN Dorman 84783 2 Wire H8 & H11 Harness Headlight Socket (D18-84783)
- DORMAN Parking Brake Cable - Rear Left, C132246 (C132246)
- DORMAN Parking Brake Cable, C95548 (C95548)
- DORMAN Power Sliding Door Cable - Right, 924-550 (924-550)
- PIONEER CABLE Clutch Cable, Ca-402 (CA-402)
- Dorman Automotive Electrical