Shop All Automotive Wires & Cables
Dorman
Parking Brake Cable 1995-2004 Toyota Tacoma 2.4L 2.7L 3.4L, C660250
Mfr # C660250
Zoro # G5553561
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Toyota Tacoma 2004-95
- Housing Color Black
- Conduit Length 37.6 in
- Outer Sleeve Material Rubber
- Includes Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # C660250
- Zoro # G5553561
- UPC # 82702618295
- Country of Origin China
- Category Automotive Wires & Cables
Dimensions
Conduit Length | 37.6 in |
Details
Item | Parking Brake Cable |
Application | Toyota Tacoma 2004-95 |
Housing Color | Black |
Outer Sleeve Material | Rubber |
Includes | Conduit |
Fit Type | Specific |
Position | Front |
Description
Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A GearTec Gear Oil SAE 85W140 - 35 Lb Plastic Pail (14118LB)
- ROADPRO CB Extension Speaker, w/Swivel, 2-3/4" (RP-108C)
- LISLE Jiffy-Tite Low Profile Disconnect, 3/8" (22930)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1151N (PB1151N)
- DORMAN Dorman 84783 2 Wire H8 & H11 Harness Headlight Socket (D18-84783)
- DORMAN Three Terminal Lamp Socket, 645-118 (645-118)
- DORMAN Parking Brake Cable, C95548 (C95548)
- DORMAN Water Temperature Gauge-Mechanical, 7-111 (7-111)
- DORMAN Dorman 85264 8 Gauge Butt Connector (D18-85264)
- DORMAN Parking Brake Cable - Intermediate, C95367 (C95367)
- MOTORMITE Control Cables With 2 In Black Knob 15 F Multi Purpose C, 55199 (55199)
- Dorman Automotive Electrical