Shop All Engine Components
Dorman
Oil Drain Plug Os, 65213
Mfr # 65213
Zoro # G8234108
product price: $2.19
/ea
Sold in multiples of 3 for $6.57
$6.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Material Steel
- Includes Gasket
- Color Silver
- Length 0.837 in
- Type Single Oversize
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 65213
- Zoro # G8234108
- UPC # 37495652131
- Country of Origin Unknown
- Category Engine Components
Dimensions
Length | 0.837 in |
Thread Dia. | M12-1.75 |
Head Size | 15 mm |
Details
Material | Steel |
Includes | Gasket |
Color | Silver |
Type | Single Oversize |
System of Measurement | Metric |
Drain Method | Conventional |
Drive Type | Hex |
Item | Oil Drain Plug |
Thread Type | Coarse |
Number of Socket Points | 6 |
Bolt Grade | 3 |
Description
Oil Drain Plug Os
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP JEEP 4.0L INLINE 6CYL FLYWHEEL BOLT KIT (146-2801)
- EPCO Strap-2In X 13Ft Gunwale, #BTD3 (BTD3)
- CURT Custom Wiring Connector, 56291 (56291)
- SUR&R Union, Bubble, M10 x 1.0 Thread Sz, PK4 (BR450)
- DORMAN Shift Indicatr Brckt, 70041 (70041)
- DORMAN Visor Repair Kit, 924-532 (924-532)
- DORMAN Wiper Arm Cover, 49461 (49461)
- DORMAN Engine Crankcase Breather Hose, 46002 (46002)
- DORMAN Starter Bolts, 45640 (45640)
- DORMAN Rubber Expansion Plug 1-3/4 In-Size Rang Exp Plug Rubber, 570-011 (570-011)
- A & I PRODUCTS Heater, Engine Block Frost Plug w/ 1" NPT 4" x3" x7" (A-5B361)
- Dorman Engine Components