Shop All Engine Components
Dorman
Oil Drain Plg Gasket, 097-139
Mfr # 097-139
Zoro # G8221788
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1.27 mm
- Inside Dia. 1/2 in
- Outside Dia. 0.89 in
- Vehicle Fit Ford 2022-03, Ford 2000, Land Rover 2009-03, Lincoln 2016-11, Mazda 2011-95, Mercury 2011-04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 097-139
- Zoro # G8221788
- UPC # 19495033974
- Country of Origin China
- Category Engine Components
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 0.89 in |
Fits Thread Dia. | M14 |
Details
Material | Rubber |
Thickness | 1.27 mm |
Item | Oil Drain Plug Gasket |
Vehicle Fit | Ford 2022-03, Ford 2000, Land Rover 2009-03, Lincoln 2016-11, Mazda 2011-95, Mercury 2011-04 |
Description
Oil Drain Plg Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 24 x 24 x 1 Inch (OP24X24P)
- RONSTAN Asymmetric Snap Hook (Carbine) 80mm (CS2430-8)
- CURT Breakaway Battery Case, 6"x5-1/2"x3-1/4" (52022)
- FOUR SEASONS Fitting Heater Fitting, 84778 (84778)
- DORMAN Starter Bolts, 45640 (45640)
- DORMAN 555-109 Steel Cup Expansion Plug 1-61/64 In. SC, Height 0.234 (555-109)
- DORMAN Jack Tool Kit, 926-000 (926-000)
- DORMAN Steel Cup Expansion Plug 13.70Mm Height, 555-007 (555-007)
- DORMAN 090-074 Oil Drain Plug Magnetic 3/4-16, Head Size 1 In. (090-074)
- DORMAN Air Cleaner Bolt, 41085 (41085)
- GRAYWERKS Engine Timing Cover, 103001 (103001)
- Dorman Engine Components