Shop All Engine Components
Dorman
Oil Drain Plg Gasket, 095-004
Mfr # 095-004
Zoro # G8322965
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2.32 mm
- Material Copper
- Outside Dia. 1.063 in
- Fits Thread Dia. 11/16 in, 3/4 in
- Inside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 095-004
- Zoro # G8322965
- UPC # 19495095040
- Country of Origin China
- Category Engine Components
Dimensions
Outside Dia. | 1.063 in |
Fits Thread Dia. | 11/16 in, 3/4 in |
Inside Dia. | 3/4 in |
Details
Thickness | 2.32 mm |
Material | Copper |
Item | Oil Drain Plug Gasket |
Description
Oil Drain Plg Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENTENSGOLF StentensGolf SO48-400 Solenoid Curtis Albright 48 V-400 amp (SO48-400)
- STENS Oem Replacement Belt For Scag Freedom Z With 48 In. Deck (265-177)
- SWOBBIT PRODUCTS 5' - 9' Perfect Pole (SW45660)
- DEXTER Flexible Blade Skiving Knife, 4 In (X2RF)
- DORMAN Oil Drain Plug Os, 65213 (65213)
- DORMAN Rubber Expansion Plug 1-3/4 In-Size Rang Exp Plug Rubber, 570-011 (570-011)
- DORMAN Oil Drain Plug Standard M22-1.50 Head Si, 090-055Cd (090-055CD)
- DORMAN 555-103 Steel Cup Expansion Plug 36.5mm, Height 0.410 (555-103)
- DORMAN Pcv Valve Grommet, 42065 (42065)
- DORMAN Engine Oil Cooler #Dorman 918-428 (918-428)
- A & I PRODUCTS Fan, 6 Blade 23" x23" x3" (A-AR48871)
- Dorman Engine Components