Shop All Rubber Hoses & Lines
Dorman
Oil Cooler Line, 625-340
Mfr # 625-340
Zoro # G8316674
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Metal; Rubber
- Length 56 in
- Vehicle Fit Cadillac 2006-05, Chevrolet 2007-05, GMC 2007-05
- Operating Temperature -40 to 329°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 625-340
- Zoro # G8316674
- UPC # 37495165013
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 56 in |
Details
Color | Natural |
Material | Metal; Rubber |
Vehicle Fit | Cadillac 2006-05, Chevrolet 2007-05, GMC 2007-05 |
Operating Temperature | -40 to 329°F |
End Type | Block Connector x Quick Disconnect |
Item | Engine Oil Cooler Hose Assembly |
Description
Oil Cooler Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fender (RH) Painted Green 47.5" x9" x14.7" (A-RE11219)
- WALKER EXHAUST Exhaust Bolt And Spring, 35129 (35129)
- GROTE Plug, 4-Pole (82-1021)
- WEATHERTECH CargoLiners, 401205 (401205)
- DORMAN Oil Cooler Line, 625-202 (625-202)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- DORMAN Automatic Transmission Oil Cooler Hose Assembly, 624-332 (624-332)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- DORMAN Automatic Transmission Cooler Line, 624-373 (624-373)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26506 (26506)
- Dorman Rubber Hoses & Lines