Shop All Rubber Hoses & Lines
Dorman
Oil Cooler Line, 625-202
Mfr # 625-202
Zoro # G8327725
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal; Rubber
- Length 37.4 in
- Color Natural
- End Type Block Connector x Block Connector
- Vehicle Fit Ford 2004-97, Lincoln 2002-98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 625-202
- Zoro # G8327725
- UPC # 19495116530
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 37.4 in |
Details
Material | Metal; Rubber |
Color | Natural |
End Type | Block Connector x Block Connector |
Item | Engine Oil Cooler Hose Assembly |
Vehicle Fit | Ford 2004-97, Lincoln 2002-98 |
Description
Oil Cooler Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 97-98 Mack 12L Radiator Hose, 77250Gl (77250GL)
- BALDWIN FILTERS Oil Filter Element, (P7233)
- BALDWIN FILTERS Air Filter Element, 4-23/32 x 1-23/32 in. (PA3986)
- HELPMATE 10IN Detail Brush Head (HM93061)
- DORMAN Automatic Transmission Cooler Line, 624-373 (624-373)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 (625-200)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- DORMAN Automatic Transmission Oil Cooler Hose Assembly, 624-332 (624-332)
- GATES Molded Coolant Hose - Lower, 22650 (22650)
- Dorman Rubber Hoses & Lines