Shop All Automotive Body Clips
Dorman
Moulding Clip, 963-568
Mfr # 963-568
Zoro # G8316568
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon; Plastic
- Length 0.551 in
- Application Hyundai 2014-95, Kia 2017-03
- Interior/Exterior Exterior
- Fastener Hole Size 0.165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 963-568
- Zoro # G8316568
- UPC # 37495882675
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length | 0.551 in |
Fastener Hole Size | 0.165 in |
Head Dia. | 0.666 in |
Details
Item | Moulding Retainer |
Material | Nylon; Plastic |
Application | Hyundai 2014-95, Kia 2017-03 |
Interior/Exterior | Exterior |
Description
Moulding Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS S1 Wide Cornering LED Light with Mounting Bracket Pair (387805)
- OPTRONICS 9-Led Square Heavy Duty Work Light With Flood Beam; 2160 Lumens (TLL46CFB)
- BUYERS PRODUCTS 3-Position Snap-In Trimmer Rack for Enclosed Landscape Trailers (LT12)
- LUMAPRO Miniature Lamp, 0.8W, T3 1/4, 14V, PK10 (1488-10PK)
- DORMAN Gm Trim Panel Clip, 963-211D (963-211D)
- DORMAN Molding Retainer For Chrysler And GM Models Push Rivet 118 Length Black Plastic Pack Of 2 (961-369D)
- DORMAN 963-007 Splash Shield Retainer - GM/Ford/Chrysler (963-007)
- DORMAN Panel Retainer, 963-625 (963-625)
- DORMAN Push-In Nylon Ret., 030-709 (030-709)
- DORMAN Rivet, 700-552 (700-552)
- MIDWEST FASTENER 5/16" Toyota Fender Retainers 10PK (79682)
- Dorman Automotive Body Clips