Shop All Flange Bolts
Dorman
M8-1.25 Flange Bolt, Zinc Plated Steel, 60 mm L
Mfr # 980-455
Zoro # G307040201
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 60 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 980-455
- Zoro # G307040201
- UPC # 885484429840
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 60 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (54353)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.008.0100)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, Steel, Chrome Plated, 10 PK (74324)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 5 PK (33366)
- DORMAN 5/16"-24 Flange Bolt, Steel, 2 in L (960-193)
- DORMAN 3/8"-16 Flange Bolt, Steel, 1-1/4 in L (960-211D)
- DORMAN 5/16"-18 Flange Bolt, Steel, 1/2 in L (960-105)
- DORMAN M10-1.50 Flange Bolt, Zinc Plated Steel, 30 mm L (981-531D)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 30 mm L, 100 PK (M01256.080.0030)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 4 PK (34812)
- ZORO SELECT Class 10.9, M14-2.00 Flange Bolt, Plain Steel, 45 mm L, 25 PK (M04132.140.0045)
- Dorman Flange Bolts