Shop All Flange Bolts
Dorman
M8-1.25 Flange Bolt, Zinc Plated Steel, 25 mm L
Mfr # 980-425D
Zoro # G307040393
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 25 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 980-425D
- Zoro # G307040393
- UPC # 885484896291
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 25 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.060.0016)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02524)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07230.019.0025)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/8 in W, 1/8 in H (WWG300125012536)
- DORMAN 3/8"-16 Flange Bolt, Steel, 1-1/4 in L (960-211D)
- DORMAN M10-1.50 Flange Bolt, Zinc Plated Steel, 30 mm L (981-531D)
- NEWPORT FASTENERS Grade 8, 7/16"-14 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 300 PK (101859)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 65 mm L (12639PK)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 6 in L, 2 PK (933263)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (822430G)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK (U04132.031.0100)
- Dorman Flange Bolts