Shop All Quick Connect Fittings
Dorman
Line Terminator, 800-994
Mfr # 800-994
Zoro # G7806593
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Compression
- Number of Pieces 1
- Material Aluminum
- Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-994
- Zoro # G7806593
- UPC # 19495422631
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Tube Size | 5/16 in |
Details
Connection Type | Compression |
Number of Pieces | 1 |
Item | Air Conditioning Line Connector |
Material | Aluminum |
Description
Line Terminator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 36 # of Teeth (35BS36H X 3/4)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 345 RE BELT)
- DAYTON Variable Freq Drive, 3HP, 208-240V (13E648)
- DORMAN Fuel Line Union, 800-011 (800-011)
- DORMAN Fuel Retaining Clip, 800-016 (800-016)
- DORMAN Splice For A/C Lines, 800-641 (800-641)
- DORMAN Fuel Line Repair, 800-233 (800-233)
- DORMAN Splice For A/C Lines, 800-644 (800-644)
- DORMAN High Comp Union, 800-202 (800-202)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 x 3/8 in, Quick-Connect x MNPT, Brass (2FM3-B)
- Dorman Quick Connect Fittings