Shop All Quick Connect Fittings
Dorman
Line Terminator, 800-992
Mfr # 800-992
Zoro # G7808754
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Compression
- Tube Size 1/2 in
- Material Aluminum
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-992
- Zoro # G7808754
- UPC # 19495422617
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Tube Size | 1/2 in |
Details
Connection Type | Compression |
Item | Air Conditioning Line Connector |
Material | Aluminum |
Number of Pieces | 1 |
Description
Line Terminator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00312ET3E213T-W22)
- RULAND Coupling, 4 Beam Clamp, Bore 4 x 4 mm (PCMR16-4-4-A)
- MEGADYNE HTB Timing G BELT T-BELTS (800-8M-18)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17F-1/2)
- DORMAN Fuel Retaining Clip, 800-004 (800-004)
- DORMAN Clamp Assortment, 800-306 (800-306)
- DORMAN High Comp Union, 800-202 (800-202)
- DORMAN COLD SIDE INTERCOOLER PIPE KIT (667-300)
- DORMAN Fuel Line Clamps, 800-309 (800-309)
- DORMAN Fuel Line Union, 800-011 (800-011)
- MILTON M Push-Lock Plug, 3/8"Hose Barb, PK10 (1736-6)
- Dorman Quick Connect Fittings