Shop All Engine Components
Dorman
Lighter Receptacle, 56484
Mfr # 56484
Zoro # G8207544
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 18
- Number of Wires 1
- Terminal Gender Male
- Number of Sockets 3
- Terminal Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 56484
- Zoro # G8207544
- UPC # 37495564847
- Country of Origin Unknown
- Category Engine Components
Dimensions
Tube Length | 47 in |
Details
Wire Gauge | 18 |
Number of Wires | 1 |
Terminal Gender | Male |
Number of Sockets | 3 |
Terminal Material | Plastic |
Item | Cigarette Lighter Socket |
Terminal Type | Lead Wire |
Description
Lighter Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Automotive Test Lead Kit (143)
- MOTORMITE CONTROL CABLES WITH 2 IN BLACK KNOB 10 F (55204)
- GROTE Step Down Butt, 16-14 To 12-10 Ga, PK100 (83-2625)
- SLIME Tire Valve Repair 4-Way (2044-A)
- DORMAN Harmonic B Bolt, 926-885 (926-885)
- DORMAN Control Knob, 76835 (76835)
- DORMAN Spherical Ball Joint, 116-101 (116-101)
- DORMAN Pcv Valve Grommet, 42065 (42065)
- DORMAN Linkage Clip Asst., 41016 (41016)
- DORMAN 264-459 Engine Oil Pan (264-459)
- BOSCH Torque Multiplier 2000 Lbs (7368)
- Dorman Engine Components