Shop All Hood & Hatch Lift Supports
Dorman
Liftgate Strap Repair Kit, 77667
Mfr # 77667
Zoro # G5336543
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 12.23 in
- Thickness 0.472 in
- Color Tan
- Application Buick Rendezvous 2007-02, Chevrolet Venture 2005-97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 77667
- Zoro # G5336543
- UPC # 37495776677
- Country of Origin China
- Category Hood & Hatch Lift Supports
Dimensions
Length | 12.23 in |
Width | 1.02 in |
Diameter | 0.23 in |
Ring Inside Dia. | 0.27 in |
Strap Width | 0.964 in |
Details
Material | Rubber |
Thickness | 0.472 in |
Color | Tan |
Application | Buick Rendezvous 2007-02, Chevrolet Venture 2005-97 |
Attachment Method | Bolt On |
Fit Type | Specific |
Item | Liftgate Pull Strap |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 1 gal Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1405005)
- ANCOR Red 6 AWG Battery Cable - 100' (112510)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6730)
- MOTORMITE Chrysler Heater Hose Repair Kit, 47238 (47238)
- DORMAN Tailgate Hinge Kit, 38641 (38641)
- DORMAN Tailgate Support Cable, 38533 (38533)
- DORMAN Tailgate Hinge Kit, 38642 (38642)
- DORMAN Tailgate Support Cable, 38529 (38529)
- DORMAN Hood Prop Rod Retainer, 45396 (45396)
- DORMAN Tailgate Support Cable, 38501 (38501)
- TUFF SUPPORT LIFT SUPPORT (612260)
- Dorman Automotive Exterior Accessories