Shop All Vehicle Bulbs & Lenses
Dorman
License Lamp Lense, 68152
Mfr # 68152
Zoro # G5346334
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Vehicle Fit Chevrolet 1996-79, GMC 1996-79
- Bulb Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 68152
- Zoro # G5346334
- UPC # 37495681520
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Color | Silver |
Item | License Lamp Lens |
Vehicle Fit | Chevrolet 1996-79, GMC 1996-79 |
Bulb Included | Yes |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, D2295 (D2295)
- BALDWIN FILTERS Fuel Filter, 7 11 /32 in Length, 3 5/16 in Outside Dia, Element Only (BF7971-DM)
- JENDYK Plastic Trailer Glad Hand Lock - Keyed Different (JE308015)
- VELVAC Automotive Circuit Breaker, Type III Series, 120 A (091008)
- DORMAN License Lamp Lense, 68180 (68180)
- DORMAN Headlight Assembly, 1590449 (1590449)
- DORMAN License Lamp Lense, 68163 (68163)
- DORMAN License Lamp Lense, 68169 (68169)
- DORMAN License Lamp Lense, 68147 (68147)
- ECCO Lens 7660 Series, Red (R7660LR)
- LUMAPRO Miniature Lamp, 891, 8.0W, T2 1/4, 12.8V (891)
- Dorman Automotive Headlight, Signal & Tail Light Assemblies