Shop All Leaf Springs
Dorman
Leaf Spring Shackle - Rear Rearward, 722-021
Mfr # 722-021
Zoro # G8699431
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Dodge Ram 1500 2001-94, Dodge Ram 2500 1998-94
- Includes Mounting Hardware
- Position Rear Rearward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 722-021
- Zoro # G8699431
- UPC # 19495344728
- Country of Origin China
- Category Leaf Springs
Details
Vehicle Fit | Dodge Ram 1500 2001-94, Dodge Ram 2500 1998-94 |
Includes | Mounting Hardware |
Item | Leaf Spring Shackle |
Position | Rear Rearward |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GENUINE CAMSHAFT GEAR BOLT (11367536087)
- ECCO Rotating Beacon, Amber, Pedestal, 6" dia. (EB7810A)
- ROTELLA Motor Oil, Conventional, 10W-30, Bottle, 1 Gal. (550045144)
- ALL BALLS All Balls Tie Rod End Kit () For Honda Talon 1000R SXS1000S2R 2019-2020 (51-1095)
- DORMAN Leaf Spring Shackle Kit (722-121)
- DORMAN Leaf Spring Bumper Spacer - Rear, 924-070 (924-070)
- DORMAN Leaf Spring Hanger - Rear Spring Rearward, 722-003 (722-003)
- DORMAN Leaf Spring Shackle Kit, 722-122 (722-122)
- AIR LIFT Load Lifter 5000 - Ford- F150 Toward (A13-57228)
- FIRESTONE RED Label Extreme Duty Air Spring Kit (F36-2701)
- ICON VEHICLE DYNAMICS 96-UP TACOMA/00-06 TUNDRA 1.5IN ADD-A-LEAF KIT (51100)
- Dorman Leaf Springs