Shop All Leaf Springs
Dorman
Leaf Spring Bumper - Front, 523-085
Mfr # 523-085
Zoro # G8693332
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Mounting Holes 2
- Vehicle Fit Ford Excursion 2005-02
- Material Rubber
- Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 523-085
- Zoro # G8693332
- UPC # 885484348936
- Country of Origin China
- Category Leaf Springs
Details
Color | Black |
Number of Mounting Holes | 2 |
Vehicle Fit | Ford Excursion 2005-02 |
Material | Rubber |
Item | Leaf Spring Bumper |
Position | Front |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Tailgate Mat (50-6525)
- WARNER ELECTRIC Brake, Electrically Released, ERS-57, 90V (ERS-57 BRAKE)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58021 (58021)
- SHAKESPEARE VHF 4' 5104 Black Antenna Classic w/15' RG-58 Cable (5104-BLK)
- DORMAN Leaf Spring Shackle Kit, 722-122 (722-122)
- DORMAN Leaf Spring Shackle Kit (722-121)
- DORMAN Leaf Spring Bumper Spacer - Rear, 924-070 (924-070)
- DORMAN Rear Leaf Spring, 929-226 (929-226)
- DORMAN Rear Position Leaf Spring Shackle Kit Ford 2013 75 (D18-722004)
- DORMAN Leaf Spring Hanger - Rear Spring Rearward, 722-003 (722-003)
- ARNOTT Air Suspension Spring, A-2791 (A-2791)
- Dorman Leaf Springs