Shop All Universal Joints
Dorman
Lateral Arm and Ball Joint Assembly-Front Right Upper Rearward, 521-254
Mfr # 521-254
Zoro # G7698361
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Front Right Upper Rearward
- Maximum Width 288.5 mm
- Grade Standard
- Bushing Material Rubber
- Ball Joint Thread Dia. 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 521-254
- Zoro # G7698361
- UPC # 19495261643
- Country of Origin Taiwan, Province of China
- Category Universal Joints
Dimensions
Maximum Width | 288.5 mm |
Ball Joint Thread Dia. | 14 mm |
Mounting Hole Dia. | 12.3 mm |
Maximum Length | 237 mm |
Details
Position | Front Right Upper Rearward |
Grade | Standard |
Bushing Material | Rubber |
Features | Ball Joint Installed; Pre-Greased |
Material | Steel |
Number of Mounting Holes | 1 |
Color | Black |
Suspension Grade Type | Light |
Type | Casting/Forged |
Includes | Bushings; Mounting Hardware |
Vehicle Fit | Audi 2018-08, Porsche 2023-15 |
Ball Joint Stud Type | Threaded |
Item | Control Arm and Ball Joint Assembly |
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Lateral Link and Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V265 V-Belt, 26-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V705)
- DEWALT Regulator 3/8" 150 PSI, w/ Gauge (DXCM019-0343)
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8 (VZWD-L-M22C-M-G14-40-V-1P4-8)
- PERMATEX Permatex Dielectric Tune-Up Grease .33 oz Tube Carded. (81150)
- DORMAN Lateral Arm and Ball Joint Assembly-Front Left Upper Rearward, 521-253 (521-253)
- DORMAN Suspension Control Arm And Ball Joint As, 521-088 (521-088)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- J.W. WINCO DIN71802-8-M5L-C Angled Ball Joint (5LXF1/A)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- Dorman Universal Joints