Shop All Universal Joints
Dorman
Lateral Arm and Ball Joint Assembly-Front Left Upper Rearward, 520-767
Mfr # 520-767
Zoro # G7672610
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Front Left Upper Rearward
- Suspension Grade Type Light
- Maximum Length 237 mm
- Material Steel
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 520-767
- Zoro # G7672610
- UPC # 19495114024
- Country of Origin China
- Category Universal Joints
Dimensions
Maximum Length | 237 mm |
Mounting Hole Dia. | 12.3 mm |
Maximum Width | 288.5 mm |
Ball Joint Thread Dia. | 14 mm |
Details
Position | Front Left Upper Rearward |
Suspension Grade Type | Light |
Material | Steel |
Grade | Standard |
Features | Ball Joint Installed; Pre-Greased |
Color | Black |
Includes | Bushings; Mounting Hardware |
Item | Control Arm and Ball Joint Assembly |
Ball Joint Stud Type | Pinch |
Number of Mounting Holes | 1 |
Bushing Material | Rubber |
Vehicle Fit | Audi 2009-96, Volkswagen 2005-98 |
Type | Casting/Forged |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6212Z, 6200 Series Single Row Deep Groove Ball Bearing, 6212Z (6212Z)
- CONTINENTAL CONTITECH 4L650 Cogged V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (4L650)
- APACHE 2" EPDM Rubber Suction / Discharge Hose, 10 Feet (12004001 - 10 Feet)
- BETA 1 FILTERS Air Filter replacement filter for 1311123502 / HERTZ KOMPRESSOREN (B1AF0005150)
- DORMAN Suspension Control Arm And Ball Joint As, 521-088 (521-088)
- DORMAN Lateral Arm and Ball Joint Assembly-Front Left Upper Rearward, 521-253 (521-253)
- AEROQUIP Rotary Union Universal Joint (BC-54618-04-01)
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included (D-3)
- DANA U-JOINT KIT (PREMIUM SPL30 SERIES WHEEL JOINT) LUBE FOR LIFE (5-7166X)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F-KIT)
- Dorman Couplings, Collars, & Adapters