Shop All Universal Joints
Dorman
Lateral Arm and Ball Joint Assembly-Front Left Upper Forward, 520-763
Mfr # 520-763
Zoro # G7702972
product price: $38.09
/ea
$38.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Front Left Upper Forward
- Vehicle Fit Audi 2009-96, Volkswagen 2005-98
- Bushing Material Rubber
- Grade Standard
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 520-763
- Zoro # G7702972
- UPC # 19495113980
- Country of Origin China
- Category Universal Joints
Dimensions
Mounting Hole Dia. | 12.3 mm |
Maximum Length | 237 mm |
Ball Joint Thread Dia. | 14 mm |
Maximum Width | 288.5 mm |
Details
Position | Front Left Upper Forward |
Vehicle Fit | Audi 2009-96, Volkswagen 2005-98 |
Bushing Material | Rubber |
Grade | Standard |
Material | Steel |
Suspension Grade Type | Light |
Features | Ball Joint Installed; Pre-Greased |
Includes | Bushings; Mounting Hardware |
Color | Black |
Number of Mounting Holes | 1 |
Ball Joint Stud Type | Pinch |
Item | Control Arm and Ball Joint Assembly |
Type | Casting/Forged |
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Lateral Link and Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush-600 (P1 7/8)
- DAYTON N2C-050 Acetal Two-Piece Clamping Collar (1F588)
- CONTINENTAL CONTITECH 6/B173 Banded V-Belt, 176" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B173)
- DAYTON AX83 Cogged V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ1)
- DORMAN Suspension Control Arm And Ball Joint As, 521-088 (521-088)
- DORMAN Lateral Arm and Ball Joint Assembly-Front Left Upper Rearward, 521-253 (521-253)
- FABTECH UPPER BALL JOINT C1500 (FTS20155)
- DANA UNIVERSAL JOINT STRAP KIT (1210/1310/1330 SERIES) (2-70-18X)
- MOOG CHASSIS PRODUCTS Universal Joint, 331 (331)
- BELDEN Universal Joint, Bore 1/2 In, Alloy Steel (NB-UJ1000x1/2)
- GEARWRENCH 3/8" Drive Universal Joint (80549)
- Dorman Couplings, Collars, & Adapters