Shop All Device Holders & Mounts
Dorman
Keyless Remote Case, 13629
Mfr # 13629
Zoro # G7317455
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Honda Civic 2004-01
- Fits Brand Honda
- Includes Rubber Keypad
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 13629
- Zoro # G7317455
- UPC # 37495136297
- Country of Origin China
- Category Device Holders & Mounts
Details
Fits Model | Honda Civic 2004-01 |
Fits Brand | Honda |
Includes | Rubber Keypad |
Color | Black |
Material | Plastic |
Item | Keyless Remote Case |
Number of Buttons | 3 |
Button Functions | Lock; Unlock; Panic |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Wheel Weight Hammer, Soft Head (51490)
- BALDWIN FILTERS Filter Service Kit, For Mack/Volvo Trucks (BK6117)
- BONDO Blue Creme Hardener (05766)
- K40 ANTENNAS & ACCESSORIES Magna Mount CB Antenna, Base Black (M-40)
- DORMAN Body Mount, 924-332 (924-332)
- DORMAN Keyless Remote Case, 13676 (13676)
- DORMAN Body Mount Kit, 924-052 (924-052)
- DORMAN Body Mount, 924-270 (924-270)
- POWER ACOUSTIK Power Acoustik RA44499 6.2 in. Incite Double-Din In-Dash Detachable LCD Touchscreen DVD Receiver with Bluetooth (RA44499)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTBCSMPR Small Power Bear Claw Door Latches with Remotes (9809)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTEWS4 Electric Window SwitchSpline Shaft 1939-1948 Chevy (9859)
- Dorman Automotive Interior Accessories