Shop All Suspension Hardware & Components
Dorman
Jounce Bumper - Rear, 523-049
Mfr # 523-049
Zoro # G9364739
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 88 mm
- Material Steel; Foam
- Outside Diameter 73.36 mm
- Vehicle Fit Chevrolet 2007-99, GMC 2007-99
- Thickness 20.22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 523-049
- Zoro # G9364739
- UPC # 37495788502
- Country of Origin Iceland
- Category Suspension Hardware & Components
Dimensions
Length | 88 mm |
Outside Diameter | 73.36 mm |
Details
Item | Leaf Spring Bump Stop |
Material | Steel; Foam |
Vehicle Fit | Chevrolet 2007-99, GMC 2007-99 |
Thickness | 20.22 mm |
Color | Black |
Position | Rear |
Number of Mounting Holes | 1 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Cera Tec, 0.3 Liter, 20002 (20002)
- SEACHOICE Pitot Tubing, 100' (15381)
- C.E. SMITH Keel Pad 12 in. x 3 in. - TPR, UPC Label (16871)
- MILES LUBRICANTS Transmission Fluid, Dexron III, 5 gal, Pail (M00400103)
- DORMAN Lateral Arm - Rear Right Lower Forward, 524-104 (524-104)
- DORMAN Suspension Subframe Bushing Kit, 924-003 (924-003)
- DORMAN 949-099 Suspension Air Compressor (949-099)
- DORMAN Compressor, 949-008 (949-008)
- DORMAN Suspension Air Compressor, 949-200 (949-200)
- DORMAN Suspension Knuckle Bushing - Rear Lower, 523-077 (523-077)
- TIMBREN 09 RAM 1500 2WD/4WD REAR SUSPENSION ENHANCEMENT SYSTEM (DR1500DS)
- Dorman Suspension Hardware & Components