Shop All DOT Fittings & Tubing
Dorman
Inverted Flare Male Connector Barbed End 38 MNPT Thread Size 146 Length Brass
Mfr # 785-406D
Zoro # G107052459
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type Barb; Thread
- Length 1.46 in
- Thread Size 0.67 in
- Color Brass
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 785-406D
- Zoro # G107052459
- UPC # 885484925458
- Country of Origin India
- Category DOT Fittings & Tubing
Dimensions
Length | 1.46 in |
Thread Size | 0.67 in |
Details
Pipe Fitting Connection Type | Barb; Thread |
Color | Brass |
Material | Brass |
Thread Type | Coarse |
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-21)
- SKF Shaft Seal, 1-3/4 x 2-1/2 x 5/16", CRW1, NBR (17386)
- RENEWABLE LUBRICANTS 5 gal Bio-SynXtra Gear Oil Pail 68 ISO Viscosity, 80W85 SAE, Yellow (82414)
- FAB FOURS 15-C SUBURBAN PREMIUM SENSOR REAR BUMPER MATTE BLACK (CS15-W3551-1)
- DORMAN 516 Union Fitting Brass Pack Of 2 (785-306D)
- DORMAN 18 MNPT Thread size Barbed End 90 Degree Fitting Angle 09 Length Brass (787-046D)
- DORMAN Fuel Hose Fitting-Male Connector-1/4 In. X 1/8 In. Mnpt, Dorman - Autograde 785-410 (785-410)
- DORMAN 14 Outer Diameter 064 Length Brass Pack Of 2 Clamshell Package (785-312D)
- DORMAN 316 Thread Tee Fitting Brass Single (785-436D)
- ALLSTAR 0.125 in. NPT Bleeder Fitting with Screws;0, 20PK (ALL50180-20)
- VIAIR 18 NPTM to 18 Airline 90 Degree Swivel Elbow Fitting DOT Approved, 10PK (11842-BP)
- Dorman DOT Fittings & Tubing