Shop All DOT Fittings & Tubing
Dorman
Inverted Flare Male Connector Barbed End 18 MNPT Thread Size 122 Length Brass
Mfr # 785-412D
Zoro # G007052429
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type Thread; Barb
- Thread Size 0.4 in
- Material Brass
- Color Brass
- Length 1.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 785-412D
- Zoro # G007052429
- UPC # 885484925984
- Country of Origin India
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 0.4 in |
Length | 1.22 in |
Details
Pipe Fitting Connection Type | Thread; Barb |
Material | Brass |
Color | Brass |
Thread Type | Fine |
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR Air Filter For Mitsubishi Lancer Outlander Sport RVR (57-49023)
- BANDO Auto Serpentine Belt, 8Pk2160 (8PK2160)
- BALDWIN FILTERS MAX. PERF. GLASS HYDRAULIC SPIN-ON (BT8309-MPG)
- EATON Spacer/Shim Kit - Main Drive Gear, K-1969 (K-1969)
- DORMAN 316 Thread Tee Fitting Brass Single (785-436D)
- DORMAN 14 Outer Diameter 064 Length Brass Pack Of 2 Clamshell Package (785-312D)
- DORMAN 516 Union Fitting Brass Pack Of 2 (785-306D)
- DORMAN 18 MNPT Thread size Barbed End 90 Degree Fitting Angle 09 Length Brass (787-046D)
- DORMAN Fuel Hose Fitting-Male Connector-1/4 In. X 1/8 In. Mnpt, Dorman - Autograde 785-410 (785-410)
- PARKER Female Connector, 1/4 x 1/8 In (66NTA-4-2)
- TECHNIDOT Tubing, DOT, Type B, 3/8" x 100', Black (DOTB06ABK)
- Dorman DOT Fittings & Tubing