Shop All Automotive Switches
Dorman
Interior Light Switch, 924-798
Mfr # 924-798
Zoro # G8692422
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Acura 2013-04, Honda 2012-03
- Control Type Push Type
- Features Multi Function Switch
- Color White
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-798
- Zoro # G8692422
- UPC # 19495545163
- Country of Origin Jamaica
- Category Automotive Switches
Details
Vehicle Fit | Acura 2013-04, Honda 2012-03 |
Control Type | Push Type |
Features | Multi Function Switch |
Color | White |
Terminal Gender | Female |
Number of Terminals | 3 |
Number of Connectors | 3 |
Item | Interior Light Switch |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/8 x 1-5/8 x 1/4", CRW1, Nitrile (11123)
- NATIONAL OIL SEALS & BEARINGS Rear Axle-Pinion Hil 61-66 Oil Seal, 470625 (470625)
- WHITECAP MARINE HARDWARE Flush Pull Ring (S-3364BC)
- MILES LUBRICANTS Ext Life Red Antifreeze, 50/50, 5 gal, Pail (M002000508)
- DORMAN Liftgate Release Switch, 901-747 (901-747)
- DORMAN Windshield Wiper Switch - Rear, 901-137 (901-137)
- DORMAN Window Switch, 901-002 (901-002)
- DORMAN Window Switch, 901-396 (901-396)
- DORMAN Hd Ignition Switch, 901-5601 (901-5601)
- DORMAN Window Switch, 901-128 (901-128)
- STANDARD IGNITION HOOD AJAR SWITCH (AW-1056)
- Dorman Automotive Switches