Dorman

Interior Door Handle - Rear Left, 77178


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Universal Fit No
  • Material Plastic
  • Attachment Type Bolt
  • Shape Irregular
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 5.8 in

Details

Color Black
Universal Fit No
Material Plastic
Attachment Type Bolt
Shape Irregular
Finish Textured
Vehicle Fit Ford 1998-80
Interior/Exterior Interior
Item Door Handle
Thickness 2.3 in

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.