Shop All Automotive Door & Hatch Parts
Dorman
Interior Door Handle - Front Left, 79542
Mfr # 79542
Zoro # G5836772
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 1.8 in
- Length 6.6 in
- Material Plastic
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 79542
- Zoro # G5836772
- UPC # 37495795425
- Country of Origin Taiwan, Province of China
- Category Automotive Door & Hatch Parts
Dimensions
Length | 6.6 in |
Details
Color | Black |
Thickness | 1.8 in |
Material | Plastic |
Finish | Chrome |
Shape | Rectangle |
Universal Fit | No |
Attachment Type | Push On |
Vehicle Fit | Honda Accord 2007-03 |
Interior/Exterior | Interior |
Item | Door Handle |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP MARINE HARDWARE Clamp-On Oarlocks (S-3541C)
- DISCO Ylw Nyln Moulding Clips 11mm Hole 10mm Stem PK15 (10780PK)
- PARKER Air Brake Tubing, 3/8 In. OD, Grn (1120-6B-GRN-500)
- GROTE Fuse Holder, ATO, 14 ga., 20 Amp (82-2164)
- DORMAN Hood Latch Kit Hood Latch Asse, 315-5206 (315-5206)
- DORMAN Door Lock Actuator Motor - Front Right, 746-361 (746-361)
- DORMAN Door Glass Attaching Clips - Rear, 38480 (38480)
- DORMAN Outside Door Handle Reinforcement - Front Left, 81970 (81970)
- DORMAN Hood Prop Rod Clip #Dorman 45886 (45886)
- DORMAN 926-135 Trunk Lid Pull Down Motor Gear (926-135)
- MTD Spring-Hood Latch (732-04281A)
- Dorman Automotive Exterior Accessories