Shop All Turbocharger & Supercharger Components
Dorman
Intercooler Boot, 904-130
Mfr # 904-130
Zoro # G8249474
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes (2) Clamps
- Material Silicon
- Length 4.71 in
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-130
- Zoro # G8249474
- UPC # 19495417132
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Length | 4.71 in |
Inside Dia. | 3 in |
Outside Dia. | 3.3 in |
Details
Color | Blue |
Includes | (2) Clamps |
Material | Silicon |
Universal Fit | No |
Vehicle Fit | Chevrolet 2008-01, GMC 2008-01 |
Item | Lower Intercooler Boot |
Operating Temp. | -40 to 248°F |
Max. Pressure Rating | 65 psi |
Description
Intercooler Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Alternator, ALTCH ERIF, 60 Amp 12 Volt, CW, 2Groove Pulley (7509N)
- MANN FILTER M-Benz 07-10 Sprinter 2500/ 07-10 Sprint Cabin Filter, Cu3569 (CU3569)
- AME Wheel Guard, 8 Hole, 6-1/2", 170mm B.C. (61070)
- RKI RKI EMBOSSED LATCH 1PT SLAM FOR H, V, US, AND UST SERIES BOXES AND FLO (PADLATRKIBX)
- DORMAN Feed Line, 904-137 (904-137)
- DORMAN Turbocharger Stud Kit, Dorman - Help 03418 (03418)
- DORMAN Turbo Cartridge, 667-001 (667-001)
- DORMAN Turbocharger To Exhaust Up-Pipes V-Band Exhaust Clamp, 904-178 (904-178)
- ROTOMASTER 01-03 Chev Silverado & Gmc Sierra 6.6L Turbocharger, J1060103N (J1060103N)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-9/32" (26262)
- ROTOMASTER TURBOCHARGER (K1030170N)
- Dorman Turbocharger & Supercharger Components