Shop All Hydraulic Control Valves
Dorman
Intake Manifold Runner Control Valve, 911-912
Mfr # 911-912
Zoro # G9347123
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ford 2014-04, Lincoln 2014-05
- Includes (2) Clips
- Material Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 911-912
- Zoro # G9347123
- UPC # 19495447399
- Country of Origin China
- Category Hydraulic Control Valves
Details
Item - Hydraulic Selector Valves | Intake Manifold Runner Control Valve |
Application | Ford 2014-04, Lincoln 2014-05 |
Includes | (2) Clips |
Material | Metal; Plastic |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpose Grease, NLGI Grade 2, 400g (93016)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 18.75 in OD (2BK190)
- MI-T-M Fuel Tank, 10 gal., Red (12-9125)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB21NFC, Pressure Line, 10 micron, Outside-In (MF0058482)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- HYFLOW High Flow Sectional Control Valve 70 Gpm, 8 Handle For High Boy Section (223121)
- ALPHA TECHNOLOGIES Aignep USA Fluidity 02F Direct-Acting Solenoid Valve, 2/2 NC, EPDM Seal, 3/8" NPTF, 3 mm, 12V DC (02F04103E0N10201)
- CHIEF Control Valve, 10 GPM, 1 Spool (220899)
- CHIEF Control Valve, 13 GPM, 3 Spool (220873)
- ALPHA TECHNOLOGIES Aignep USA Fluidity 02F Direct-Acting Solenoid Valve, 2/2 NC, EPDM Seal, 3/8" NPTF, 3 mm, 110V AC (02F04103E0N40901)
- ARO Valve, 1" NPT Port, 120VAC (K218SS-120-A)
- Dorman Hydraulic Valves