Shop All Hydraulic Control Valves
Dorman
Intake Manifold Runner Control Valve, 911-900
Mfr # 911-900
Zoro # G9346563
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application BMW 2008-01
- Connection Type Male
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 911-900
- Zoro # G9346563
- UPC # 19495243991
- Country of Origin China
- Category Hydraulic Control Valves
Details
Item - Hydraulic Selector Valves | Intake Manifold Flap Motor |
Application | BMW 2008-01 |
Connection Type | Male |
Material | Plastic |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Regulator, Air Inlet 3/8", NPT, 300 psig (R119-03CG)
- NATIONAL Small Bore Inch Seal, 470680 (470680)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932669Q, Pressure Line, 5 micron, Outside-In (MF0059469)
- SPEEDAIRE Compressor/Generator, 13 HP, 17CFM Max (AG2-SH08-08G)
- BUYERS PRODUCTS 3/4 Inch NPTF Cross-Over Relief Valve 20 GPM (HCR075)
- METRO VALVE Metro Six Port - Two-Position Double Selector Valves: 20 Gpm, 3000 PSI (280379)
- BVA HYDRAULICS MANIFOLD BLOCK 4 NEEDLE VALVES 12" (MFC4)
- PARKER Directional Valve, Solenoid, Closed, 12 VDC (D1VW001CNKW)
- DYNEX Rivett 3000PSI 115VAC Hydraulic Directional Control Valve (6550-02-OIS-FS-41)
- PARKER Valve, Directional (D3W004CNYK5)
- ARO Valve, K Series, K216PS (K216PS)
- Dorman Hydraulic Control Valves